
Components Beverage faucet
Mfr # 28291-SN
Zoro # G321666685
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Spout Height
6-1/16 in
Water Inlet Connection Size
3/8 in
Valve Type
Ceramic Disc
Finish
Vibrant Polished Nickel
Water Inlet Connection Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28291-SN
Zoro #
G321666685
UPC #
195711131058
Country of Origin
United States
Dimensions
Spout Height
6-1/16 in
Water Inlet Connection Size
3/8 in
Details
Valve Type
Ceramic Disc
Finish
Vibrant Polished Nickel
Water Inlet Connection Type
Compression
Number of Handles
1
ADA Compliant
Yes
Spout Reach
5.3125 in
Item
Water Filtration
Body Material
Metal
Flow Rate
1.5 GPM
Includes
Handles Included, Valve Included
Standards
ANSI, CSA
Description
Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components beverage faucet melds this very style with an integrated air gap for compatibility with undercounter reverse osmosis (RO) or other KOHLER water filtration systems.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.