Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Deck-mount pot filler

  • Mfr # 28275-BMB

  • Zoro # G121666380


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1
Mounting
Deck-Mount
Height
15.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28275-BMB
Zoro #
G121666380
UPC #
195711130327
Country of Origin
United States

Dimensions

Height
15.96 in

Details

Standards
ASME A112.18.1/CSA B125.1
Item
Kitchen Sink Faucets
Mounting
Deck-Mount
Finish
Matte Black with Brushed Moderne Brass

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components deck-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.