Shop NEWPORT BRASS
See all product information
Wall Mount Lavatory Faucet in French Gold (Pvd)
Mfr # 3-1501-24A
Zoro # G9089465
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
4.7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-1501-24A
Zoro #
G9089465
UPC #
760724266235
Country of Origin
United States
Dimensions
Length
8.75
Height
4.63
Width
7.88
Handle Length (in)
4
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Finish
French Gold (PVD)
Handle Material
Brass
Number of Handles
2
Weight
4.7
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Flow Rate (GPM)
1.5
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.