Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Double Towel Bar

  • Mfr # 78375-CP

  • Zoro # G701195996


product price: $299.36
/ea
Free Shipping & Returns

Key Features

Collection
Components
Material
Metal
Color
Polished Chrome
Width
24 in
Height
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78375-CP
Zoro #
G701195996
UPC #
885612692320
Country of Origin
Unknown

Dimensions

Width
24 in
Height
2-3/8 in
Length
6-1/4 in

Details

Item
Towel Bar
Collection
Components
Material
Metal
Color
Polished Chrome

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double towel bar in a finish to match your Components faucets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.