
Components Single-handle bar sink faucet with two-function extended-reach spout
Mfr # 28277-BL
Zoro # G121665529
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Height
14.79 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28277-BL
Zoro #
G121665529
UPC #
195711130853
Country of Origin
United States
Dimensions
Height
14.79 in
Details
Mounting
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets
Finish
Matte Black
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle extended-reach deck-mount bar sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.