Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Single-Handle Bathroom Sink Faucet

  • Mfr # 77959-4A-BN

  • Zoro # G201197148


product price: $821.96
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Flow Rate
1.2 GPM
ADA Compliant
Yes
Drain Style
Vessel
Spout Reach
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77959-4A-BN
Zoro #
G201197148
UPC #
885612763747
Country of Origin
Unknown

Dimensions

Height
11.25 in

Details

Flow Rate
1.2 GPM
ADA Compliant
Yes
Drain Style
Vessel
Spout Reach
7 in
Body Material
Metal
Faucet Type
Bathroom Sink Faucet
Mounting Type
Single Hole
Finish
Vibrant Brushed Nickel
Valve Type
Ceramic Disc
Number of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to control with one hand. The tall height of this faucet beautifully complements vessel-style sinks. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.