
Components Tall single-handle bathroom sink faucet, 1.2 gpm
Mfr # 77959-4A-BGP
Zoro # G621665517
product price:Â $882.86
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
1.89 in
Length
7 in
Height
11.22 in
Application
Residential
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77959-4A-BGP
Zoro #
G621665517
UPC #
195711195265
Country of Origin
United States
Dimensions
Width
1.89 in
Length
7 in
Height
11.22 in
Details
Material
Brass
Application
Residential
Finish
Vibrant Brushed Graphite
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to control with one hand. The tall height of this faucet beautifully complements vessel-style sinks. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.