Components Thermostatic Valve Trim With Industrial Handle

  • Mfr # T78027-9-2MB

  • Zoro # G201212896


product price:  $586.12
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Height
6.4375 in.
Standards
ASME, CSA
Overall Width
6.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T78027-9-2MB
Zoro #
G201212896
UPC #
885612906113
Country of Origin
Unknown

Dimensions

Height
6.4375 in.
Overall Width
6.4375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA
Valve Type
Thermostatic
Number Of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.