
Components Touchless 0.5 GPM HES-powered lavatory faucet with Kinesis sensor technology, Tube design
Mfr # 106MT76-SANA-CP
Zoro # G521666201
product price:Â $913.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Length
5.76 in
Width
2.4 in
Height
8.4 in
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106MT76-SANA-CP
Zoro #
G521666201
UPC #
195711133564
Country of Origin
China
Dimensions
Length
5.76 in
Width
2.4 in
Height
8.4 in
Details
Finish
Polished Chrome
Application
Commercial
Item
Commercial Faucets
Description
With a striking contemporary profile, this Components lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.