
Components Touchless wall-mount lavatory faucet with Kinesis sensor technology AC-powered, 0.5 gpm
Mfr # 123MT36-SANA-BL
Zoro # G421666622
product price:Â $816.26
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Width
2.4 in
Length
10.1 in
Height
3-1/2 in
Application
Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123MT36-SANA-BL
Zoro #
G421666622
UPC #
195711133748
Country of Origin
China
Dimensions
Width
2.4 in
Length
10.1 in
Height
3-1/2 in
Details
Color
Matte Black
Application
Commercial
Item
Commercial Faucets
Description
With a striking contemporary profile, this Components lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.