Components Wall-Mount Bathroom Sink Faucet Trim With Lever Handles

  • Mfr # T77981-4-BL

  • Zoro # G601205290


product price:  $373.68
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Body Material
Metal
Handle Type
Lever
Width
3-7/16" (left to right)
Height
1-9/16" (top to bottom)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-4-BL
Zoro #
G601205290
UPC #
885612786708
Country of Origin
Unknown

Dimensions

Width
3-7/16" (left to right)
Height
1-9/16" (top to bottom)

Details

Finish
Matte Black
Body Material
Metal
Handle Type
Lever
Number Of Handles
2

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.