Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed 24" Double Towel Bar

  • Mfr # 73144-TT

  • Zoro # G001196037


product price: $490.87
/ea
Free Shipping & Returns

Key Features

Collection
Composed
Material
Metal
Color
Vibrant Titanium
Width
24 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73144-TT
Zoro #
G001196037
UPC #
885612505651
Country of Origin
Unknown

Dimensions

Width
24 in
Height
2 in
Length
5-3/4 in

Details

Item
Towel Bar
Collection
Composed
Material
Metal
Color
Vibrant Titanium

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This double towel bar complements Composed faucets and accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.