
Composed Dc With Mixing Tee
Mfr # 104C37-SANA-CP
Zoro # G301247170
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole
Finish
Polished Chrome
Body Material
Brass
Spout Reach
5.8125 in.
Faucet Type
Bathroom Sink Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104C37-SANA-CP
Zoro #
G301247170
UPC #
885612734471
Country of Origin
Unknown
Dimensions
Height
5-1/2 in (deck to top of faucet)
Details
Mounting Type
Single Hole
Finish
Polished Chrome
Body Material
Brass
Spout Reach
5.8125 in.
Faucet Type
Bathroom Sink Faucet
Standards
ANSI, ASME, CSA, NSF
Includes
Drain Assembly Included
Power Source
Battery, Plug-In
Valve Type
Solenoid
Flow Rate - Maximum
0.5 gpm
Description
With understated minimalist style, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.