Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed Deck-mount bath faucet with lever handles

  • Mfr # 73081-4-BGP

  • Zoro # G121666328


product price: $1,326.82
/ea
Free Shipping & Returns

Key Features

Handle Style
Contemporary
Application
Residential
Overall Width
13.98 in
Overall Height
6.49 in
Overall Length
10.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73081-4-BGP
Zoro #
G121666328
UPC #
195711201058
Country of Origin
United States

Dimensions

Overall Width
13.98 in
Overall Height
6.49 in
Overall Length
10.43 in

Details

Handle Style
Contemporary
Application
Residential
Item
Bathtub Faucets
Finish
Vibrant Brushed Graphite

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.