
Composed Hotelier
Mfr # 73157-CP
Zoro # G0485336
product price: $505.65
/ea
Free Shipping & Returns
Key Features
Collection
Composed
Depth
11-13/16 in
Height
3-7/16 in
Color
Polished Chrome
Mounting
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73157-CP
Zoro #
G0485336
UPC #
885612499424
Country of Origin
China
Dimensions
Depth
11-13/16 in
Height
3-7/16 in
Width (In.)
24 in
Overall Width
26 in
Diameter
2 in
Details
Item
Composed Hotelier
Collection
Composed
Color
Polished Chrome
Mounting
Wall Mounted
Number of Bars
5
Material
Brass, Zinc
Includes
Installation Hardware; Shelf
Shape
Flat
Features
Concealed Screws
Description
Composed Hotelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.