
Composed MasterShower volume control valve trim with lever handle
Mfr # T73135-4-BGP
Zoro # G321666647
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Length
3.32 in
Material
Brass
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T73135-4-BGP
Zoro #
G321666647
UPC #
195711198150
Country of Origin
United States
Dimensions
Length
3.32 in
Details
Item
Shower Trim & Valves
Material
Brass
Finish
Vibrant Brushed Graphite
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.