Zoro Homepage

Composed Single-Handle Deck-Mount Bat

  • Mfr # 73078-4-TT

  • Zoro # G9063535


product price: $1,654.65
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread; Deck Mounted
Material
Metal
Includes
Diverter; Handles; Handshower; Hose; Valve
Standards
WaterSense Certified
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73078-4-TT
Zoro #
G9063535
UPC #
885612497659
Country of Origin
China

Dimensions

Height (In.)
6-1/2 in

Details

Item
Composed Single-Handle Deck-Mount Bat
Mounting Type
Widespread; Deck Mounted
Material
Metal
Includes
Diverter; Handles; Handshower; Hose; Valve
Standards
WaterSense Certified
Number of Holes
2
Compliance
CA Drought Compliant
Flow (GPM)
2
Color
Vibrant Titanium

Description

Composed Single-Handle Deck-Mount Bat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.