
Contemporary Contemporary 18 Grab Bar, 20-13/16" L, Metal
Mfr # 14561-BS
Zoro # G5079122
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Type
Contemporary
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Stainless
Width
2-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14561-BS
Zoro #
G5079122
UPC #
650531487346
Country of Origin
United States
Dimensions
Length
20-13/16"
Width
2-3/4"
Height
2-13/16"
Details
Type
Contemporary
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Stainless
Dia
1-1/4"
Mounting Type
Wall
Item
Contemporary 18 Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing
Description
Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.