Zoro Homepage

Corbelle Tall 1.28 GPF CC Combo

  • Mfr # 33814-96

  • Zoro # G212372077


product price: $829.08
/ea
Free Shipping & Returns

Key Features

Width
16.44 in
Depth
31.31 in
Standards
Watersense Listed
Finish
Biscuit
Length (In.)
28.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33814-96
Zoro #
G212372077
UPC #
195711103314
Country of Origin
Unknown

Dimensions

Width
16.44 in
Depth
31.31 in
Length (In.)
28.88 in

Details

Standards
Watersense Listed
Finish
Biscuit

Description

The Corbelle Tall two-piece elongated toilet is 2-1/2in taller than Comfort Height toilets to provide ultimate accessibility and ease of use. Corbelle Tall delivers a powerful swirling flush with Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush, and the ContinuousClean XT system works with white cleaner tablets to add even more cleaning power. The toilet features a skirted trapway with graceful, clean lines and is easy to install with the ReadyLock system because it installs to the floor flange, eliminating the need to drill holes while offering the same secure installation as nonskirted toilets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.