Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Assembly, Bath

  • Mfr # 1417363

  • Zoro # G608597817


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.22 in
Width (In.)
1.142 in
Length
8.858 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1417363
Zoro #
G608597817
UPC #
195711058867
Country of Origin
Unknown

Dimensions

Height (In.)
1.22 in
Width (In.)
1.142 in
Length
8.858 in

Description

Cover Assembly,Bath
  • •8.858 in. L x 1.142 in. W x 1.22 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.