
Decorative Bath Drain Adjustable Pop-up Drain, 1-1/2" Pipe Dia., Brass
Mfr # 7178-CP
Zoro # G9121994
product price: $914.85
/ea
Free Shipping & Returns
Key Features
For Use With
Iron Works Historic Baths
Pipe Dia. (In.)
1-1/2"
Color/Finish
Polished Chrome
Material of Construction
Brass
Type
Decorative Bath Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7178-CP
Zoro #
G9121994
UPC #
040688507224
Country of Origin
China
Dimensions
Pipe Dia. (In.)
1-1/2"
Details
For Use With
Iron Works Historic Baths
Color/Finish
Polished Chrome
Material of Construction
Brass
Type
Decorative Bath Drain
Item
Adjustable Pop-up Drain
Connection
NPT
Description
Clearflo Decorative 1-1/2 In. Adjustable Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.