
Decorative Grid Drain Without Overflow
Mfr # 7108-CP
Zoro # G8637019
product price: $96.67
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Brass
Color - Drains
Polished Chrome
Height (In.)
8.938 in
Connection
1-1/4" (Water Connection)
Compliance
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7108-CP
Zoro #
G8637019
UPC #
650531574350
Country of Origin
China
Dimensions
Height (In.)
8.938 in
Details
Item
Decorative Grid Drain Without Overflow
Material of Construction - Drains
Brass
Color - Drains
Polished Chrome
Connection
1-1/4" (Water Connection)
Compliance
ADA
Description
Decorative Grid Drain Without Overflow
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.