Kohler
Deerfield 33" X 22" X 9-5/8" Top-Moun
Mfr # 5873-1-96
Zoro # G9147063
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Drop In
- Color Biscuit
- Overall Length 33 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Bar Swing Spout (22034-2MB)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, Steel (CN08)
- CULLIGAN Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (CW5-BBS)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-N-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-2BZ)
- Kohler Bathroom Sinks