Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Devonshire 18" Towel Bar 10550-2BZ

Devonshire 18" Towel Bar (Discontinued)

  • Mfr # 10550-2BZ
  • Zoro # G8840579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10550-2BZ
Zoro #
G8840579
UPC #
885612074751
Country of Origin
China

Details

Item
Devonshire 18" Towel Bar
Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze

Description

Devonshire 18 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.