This item is Discontinued.

Kohler Devonshire Rite-Temp Shower Valve TLS396-4-2BZ

Devonshire Rite-Temp Shower Valve (Discontinued)

  • Mfr # TLS396-4-2BZ
  • Zoro # G8838829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS396-4-2BZ
Zoro #
G8838829
UPC #
885612360786
Country of Origin
China

Dimensions

Height
2-1/2 in
Width
1-11/16 in

Details

Finish
Oil Rubbed Bronze
Material
Metal
Standards
ASME A112.18.1, CSA B125.1
Connection
1/2" NPT
Item
Shower Trim
ADA Compliant
Yes
Features
Single Handle Control, Supplied with Metal Lever Handle

Description

TLS396-4-2BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.