Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devonshire Transfer Valve Trim, Valve

  • Mfr # T376-4-BN

  • Zoro # G9063605


product price: $237.26
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Length
3-7/8 in
Width (In.)
3-7/8 in
Height (In.)
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T376-4-BN
Zoro #
G9063605
UPC #
650531251039
Country of Origin
China

Dimensions

Length
3-7/8 in
Width (In.)
3-7/8 in
Height (In.)
5-1/16 in

Details

Item
Devonshire Transfer Valve Trim, Valve
Finish
Vibrant Brushed Nickel

Description

Devonshire Transfer Valve Trim, Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.