Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine, 4 Cycle, 9.1 HP

  • Mfr # PA-KD4402001B

  • Zoro # G8634647


product price: $4,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
4 cycle
Gross Torque
16.2 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1
Shaft Length (In.)
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-KD4402001B
Zoro #
G8634647
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia. (In.)
1
Shaft Length (In.)
3 5/8 in
Shaft Height (In.)
6.1 in
PTO Shaft Length (In.)
3.62 in
Overall Width (In.)
15.63 in
Overall Depth Facing PTO (In.)
15.43 in
PTO Shaft Dia. (In.)
1.0 in
Overall Height (In.)
18.9 in
PTO Shaft Height (In.)
6.1 in
Overall Depth (In.)
15.43 in
Overall Width
13 3/16 in
Overall Height
19 3/16 in
Shaft Diameter
1 in
PTO Shaft Height
6 1/8 in
PTO Shaft Diameter
1 in
Overall Depth Facing PTO
15 7/16 in
PTO Shaft Length
3 5/8 in
Shaft Height
6 1/8 in
Shaft Length
3 5/8 in
Overall Depth
15 7/8 in

Details

Type
4 cycle
HP
9.1 hp
Gross Torque
16.2 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
5.3 qt
Application
Arrow Board, Compactor, Hight-Pressure Cleaner, Power Pack, Pump, Two-Wheel Tractor
Maintenance Frequency
150 Hours Oil, Air Filter/Pre Cleaner, Oil Filter and amp
Item
Diesel Engine
Cylinders
1
PTO Shaft Key (In.)
0.25 in
Overall W Facing PTO (In.)
15.63 in
Starter Type
Recoil/Electric
Muffler
Yes
4 Cycle Engine
yes
Air Cleaner Type
Cartridge/Pre Clean
Agency Compliance
EPA. C.A.R.B., TIER 4
Bearings
Shell/Fly Wheel Roller
Recommended Use
Arrow Board, Compactor, Hight-Pressure Cleaner, Power Pack, Pumps, Two-Wheel Tractor
Shaft Configuration
Drilled and Tapped 1.1" Deep, 3/8"-24 UNF
Features
Full Pressure Lubrication offers Superior Cooling and Performance Combined with Full Flow Oil Filters for Longer Engine and Component Life
Design
Single Cylinder
Overall H Facing PTO (In.)
18.9 in
Rotation
CCW-PTOE
Shaft Key (In.)
1/4 in
Series
Diesel Air-Cooled
Air Filter
Pleated Paper Encased w/Perforated Metal/Foam Pre Cleaner
Engine RPM
3,600 RPM
Low Oil Shut Down
Yes
Gear Box
Internal
Start
Recoil/Electric
RPM
3,600 RPM
Includes
Complete
Standards
ECE R 24, EU Stage V, US Tier 4 Final
Maximum Speed
3,600 RPM
CARB Compliant
CARB Compliant
Number of Cylinders
1
Overall W Facing PTO
15 5/8 in
Shaft Key
1/4 in
Start Type
Recoil
Engine Displacement
442.45 cc
Engine Brand
Kohler
Horsepower
9.1 hp
Engine Series
KD440 Series
Fuel Tank Capacity
5.3 qt
Engine Cycle
4-Cycle
Overall H Facing PTO
18 7/8 in

Description

Diesel Engine, Engine Series KD440 Series, Gross Torque 16.2 lb-ft, Horsepower 9.1 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.1 In. Deep, 3/8 In.-24 UNF, Shaft Diameter 1 in, Shaft Length 3 5/8 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 442.45 cc, Fuel Tank Capacity 5.3 qt, Engine Cycle 4-Cycle, Overall Depth 15 7/8 in, Overall Depth Facing PTO 15 7/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.