Shop KOHLER
See all product information
Create Account
DIVERTER VALVE KIT
- Mfr # K-1636783
- Zoro # G423944438
product price:Â
$
49.49
/ea
Key Features
Finish
Unfinished
Overall Length
4 1/4 in
Material
Brass
Overall Height
4 1/4 in
Product Type
Diverter Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-1636783
- Zoro #
- G423944438
- UPC #
- 195711267696
- Country of Origin
- United States
- Finish
- Unfinished
- Item
- Diverter Valve Kit
- Material
- Brass
- Product Type
- Diverter Kit
- Standards
- ASME A112.18.1, CSA B125.1
- Compatible Series
- Rite-Temp
- Compatible Product Type
- Pressure Valve with Push Button Diverter
- Compatible Manufacturer Part Number
- K-11748-K-NA
- Ligature-Resistant
- Not Ligature-Resistant
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Overall Length
- 4 1/4 in
- Overall Height
- 4 1/4 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Diverter Valve Kit, Connection Size Not Applicable, Not Applicable, Finish Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.