Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1427624-2GL
Zoro #
G108473895
UPC #
885612943927
Country of Origin
Unknown
Dimensions
Length (In.)
1.102 in
Height (In.)
19.409 in
Width
1.969 in
Details
Item
Down Rod
Description
Down Rod
- •1.102 in. L x 1.969 in. W x 19.409 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.