Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cover Assy

  • Mfr # 1574665

  • Zoro # G415683543


product price: $67.39
/ea

Key Features

Length (In.)
4.1 in
Width
3.2 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1574665
Zoro #
G415683543
UPC #
195711191014
Country of Origin
Unknown

Dimensions

Length (In.)
4.1 in
Width
3.2 in
Depth
1.3 in

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.