Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
1-1/4'' OD to 1-1/4'' OD Inlet Tube Wht Plastic P-Trap
- Mfr # 3/1/4211
- Zoro # G121885415
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Material
Plastic
Size
1-1/4 In. OD to 1-1/4 In. OD Inlet Tube
Type
Slip-Joint
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/1/4211
- Zoro #
- G121885415
- UPC #
- 52151073068
- Country of Origin
- China
Dimensions
- Size
- 1-1/4 In. OD to 1-1/4 In. OD Inlet Tube
Details
- Material
- Plastic
- Type
- Slip-Joint
- Finish
- White
Description
Plastic lavatory wall drain P-Trap slip-joint to 1-1/4 OD inlet tube. Includes 2 nuts and washers. Drain connection for bathroom lavatory. Slip-joint connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.