
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8801-G
Zoro #
G2617682
UPC #
040688193052
Country of Origin
China
Dimensions
Width
4-1/2 in
Height
7 in
Details
Material of Construction
Brass
Standards
ASME A112.18.1; CSA
Item
8801-G
Color - Drains
Brushed Chrome
Connection - Drains
3-1/2 in, 4 in
Description
8801-G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.