Zoro Homepage

Eir One-piece elongated smart toilet, dual-flush

  • Mfr # 77795-2MB

  • Zoro # G821666598


product price: $11,199.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
27.5 in
Trapway Dia.
1.9375 in
Power Source
Plug-In
Overall Height (In.)
20-9/16 in
Depth
27.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77795-2MB
Zoro #
G821666598
UPC #
195711160300
Country of Origin
China

Dimensions

Length (In.)
27.5 in
Trapway Dia.
1.9375 in
Overall Height (In.)
20-9/16 in
Depth
27.5625 in
Width
16.4375 in
Overall Width (In.)
16-7/16 in
Bowl Height
16-3/8 in
Height
20.5625 in

Details

Power Source
Plug-In
Rough-In
12 in
Flow Rate
0.8 / 1.0 GPF
ADA Compliance
Yes
Item
Toilets
Material
Vitreous China
Collection
Eir, Smart Toilets
Color/Finish
White with Moderne Brushed Brass
Bowl Shape
Elongated
Mounting Style
Floor-Mount
Bolt to Seat Front
Closed
Gallons per Flush
1 GPF
Finish
White / Moderne Brushed Brass
Standards
ADA Compliant, ANSI Compliant, ASME A112.4.2/CSA B45.16, ASME A112.19.2/CSA B45.1, ASME A112.19.14, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified

Description

Experience the art of modern innovation with KOHLER. The Eir smart toilet features a sleek, tankless design with flowing lines and a skirted silhouette, creating a beautiful centerpiece for any contemporary bathroom. Enjoy a full suite of advanced features, including a heated seat, customizable cleansing, hands-free opening and closing, automatic dual-flush, and a nightlight for added convenience. The back-to-wall installation conceals all connections, while the intuitive touchscreen remote puts personalized comfort at your fingertips.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.