Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Deck-mount bath faucet trim

  • Mfr # T33969-4-2MB

  • Zoro # G021666411


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Overall Height
7-3/4 in
Overall Width
16 in
Application
Residential
Overall Length
6.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33969-4-2MB
Zoro #
G021666411
UPC #
195711201317
Country of Origin
China

Dimensions

Overall Height
7-3/4 in
Overall Width
16 in
Overall Length
6.64 in

Details

Handle Style
Lever
Application
Residential
Item
Bathtub Faucets
Finish
Vibrant Brushed Moderne Brass

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.