Zoro Homepage

Elate Deck-mount bath faucet trim

  • Mfr # T33969-4-CP

  • Zoro # G721666117


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Overall Width
16 in
Handle Style
Contemporary
Finish
Polished Chrome
Overall Height
7.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33969-4-CP
Zoro #
G721666117
UPC #
195711201287
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Height
7.74 in
Overall Length
6.64 in

Details

Item
Bathtub Faucets
Application
Residential
Handle Style
Contemporary
Finish
Polished Chrome

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.