Zoro Homepage

Elate Rite-Temp bath and shower trim kit, 1.5 gpm

  • Mfr # TS35322-4H-BL

  • Zoro # G321665978


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Width
6.5 in
Material
Metal
Height
6.84 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS35322-4H-BL
Zoro #
G321665978
UPC #
195711199232
Country of Origin
United States

Dimensions

Width
6.5 in
Height
6.84 in
Length
6.63 in

Details

Application
Residential
Material
Metal
Finish
Matte Black

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate bath and shower trim kit includes a showerhead, shower arm with flange, a lever handle, and bath spout with diverter. Pair this trim with a Rite-Temp valve to complete the installation. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.