
Elate Rite-Temp bath and shower trim kit with push-button diverter, 2.5 gpm
Mfr # T35327-4Y-CP
Zoro # G021666435
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Length
6.63 in
Width
6.5 in
Finish
Polished Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T35327-4Y-CP
Zoro #
G021666435
UPC #
195711199492
Country of Origin
United States
Dimensions
Length
6.63 in
Width
6.5 in
Height
6.5 in
Details
Application
Residential
Finish
Polished Chrome
Material
Metal
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate bath and shower trim kit includes a showerhead, shower arm with flange, a lever handle, push-button diverter, and a bath spout. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.