
Elate Rite-Temp shower trim kit, 2.5 gpm
Mfr # TS35321-4Y-BL
Zoro # G321666081
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Height
16.77 in
Finish
Matte Black
Length
8.09 in
Width
6.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS35321-4Y-BL
Zoro #
G321666081
UPC #
195711199034
Country of Origin
United States
Dimensions
Height
16.77 in
Length
8.09 in
Width
6.5 in
Details
Item
Bath & Shower Faucets
Finish
Matte Black
Material
Metal
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate shower trim kit includes a showerhead, shower arm with flange, and lever handle. Pair this trim with a Rite-Temp valve to complete the installation. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, ME, NJ, NY, OR, RI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.