Shop KINGSTON BRASS

KC7067PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KC7067PKL
  • Zoro # G3052980

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Length
14
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Width
5.63
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7067PKL
Zoro #
G3052980
UPC #
663370816888
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
ADA Compliant
true
Finish
Brushed Brass
Weight
8.16
Installation Type
Widespread
Sidespray
false
Share H&C Handle Item#
KSH3967PKL
Item Weight (lbs)
8.16
Pop Up Rod Item#
KSPR3967
Cold Cartridge Item#
KC1000C
Handle Style
Lever
Faucet Holes
3
Hot Cartridge Item#
KC1000H
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Hose Included
false
Pulldown Spray
false
Handles Included
true
Tee Item#
KSTEE7061
Theme
Traditional
Collection
Duchess
Faucet Centers
8 to 16

Dimensions

Length
14
Width
5.63
Height
3.06
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Max Deck Thickness
1.5
Item Length (Inch)
14

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.