Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Shower rod

  • Mfr # 33810-S

  • Zoro # G721666759


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Product Style
Contemporary
Finish
Polished Stainless
Application
Residential
Width
71 in
Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33810-S
Zoro #
G721666759
UPC #
195711201362
Country of Origin
China

Dimensions

Width
71 in
Length
2.8 in
Height
2.8 in

Details

Product Style
Contemporary
Finish
Polished Stainless
Application
Residential
Item
Bathroom Accessories

Description

Inspired by pure geometric style, the form of the KOHLER Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Increase your bathing space with the Elate shower rod, which adjusts to fit shower openings from 42-5/8" - 70-7/8". This rod features a versatile contemporary design that fits most standard shower spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.