Elongated 1.28 GPF Toilet W/ Tank Cover Locks & Insulated Tank

  • Mfr # 3998-UT-0

  • Zoro # G4787712


product price:  $352.61
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
Material
Vitreous China
Overall Height (In.)
29-1/4 in
Color/Finish
White
Overall Length (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3998-UT-0
Zoro #
G4787712
UPC #
650531970640
Country of Origin
United States

Dimensions

Overall Height (In.)
29-1/4 in
Overall Length (In.)
30 in
Overall Width (In.)
18 in

Details

Gallons per Flush
1.28
Material
Vitreous China
Item
Elongated 1.28 GPF Toilet W/ Tank Cover Locks & Insulated Tank
Color/Finish
White

Description

Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. This Wellworth high-efficiency toilet delivers significant water savings with a 1.28-gallon flush setting that saves up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flush power. This model includes tank lid locks and an insulated tank liner to help prevent condensation on the outside of the tank.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.