Escutcheon, #1180979-Af

  • Mfr # 1180979-AF

  • Zoro # G308462576


product price:  $44.15
/ea

Key Features

Depth
6.55 in
Width
6.55 in
Height
0.963 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1180979-AF
Zoro #
G308462576
UPC #
195711017376
Country of Origin
Unknown

Dimensions

Depth
6.55 in
Width
6.55 in
Height
0.963 in

Details

Item
Escutcheon
Finish
Vibrant french gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.