
Expanse Curved shower rod
Mfr # 9351-2MB
Zoro # G121666205
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
6 in
Application
Residential
Installation Type
Wall-Mount
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9351-2MB
Zoro #
G121666205
UPC #
195711061324
Country of Origin
China
Dimensions
Width
6 in
Height
2.81 in
Length
72 in
Details
Material
Stainless Steel
Application
Residential
Item
Bathroom Accessories
Installation Type
Wall-Mount
Finish
Vibrant Brushed Moderne Brass
Product Style
Contemporary
Description
Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a versatile contemporary design that fits most standard shower spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.