Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanse Curved Shower Rod - Contemporary

  • Mfr # 9351-BL

  • Zoro # G412371146


product price: $121.16
/ea
Free Shipping & Returns

Key Features

Width
6 in
Finish
Matte Black
Material
Stainless Steel
Depth
2.81 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9351-BL
Zoro #
G412371146
UPC #
195711092083
Country of Origin
Unknown

Dimensions

Width
6 in
Depth
2.81 in
Length
72 in

Details

Finish
Matte Black
Material
Stainless Steel

Description

Increase your bathing space with the Expanse shower rod, curved outward to provide an extra 6 inches of clearance in the bath or shower. This rod features a versatile contemporary design that fits most standard shower spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.