Filler Strip For Kohler Tailored Vani

  • Mfr # 99676-1WA

  • Zoro # G9155052


product price:  $84.00
/ea
Free Shipping & Returns

Key Features

Body Material
Veneer, Wood
Color
Linen White
Overall Length
34-1/2 in
Overall Width
2 in
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99676-1WA
Zoro #
G9155052
UPC #
885612269393
Country of Origin
China

Dimensions

Overall Length
34-1/2 in
Overall Width
2 in
Overall Height
1/2 in

Details

Item
Filler Strip For Kohler Tailored Vani
Body Material
Veneer, Wood
Color
Linen White
Collection
Jacquard

Description

Filler Strip For Kohler Tailored Vani

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.