Fixed Panel Glass Service

  • Mfr # GK1608072-GC81-NA

  • Zoro # G522935160


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
28.16 in
Length
74.44 in
Height (In.)
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GK1608072-GC81-NA
Zoro #
G522935160
UPC #
195711266804
Country of Origin
United States

Dimensions

Width (In.)
28.16 in
Length
74.44 in
Height (In.)
0.31 in

Description

Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler engineers to maintain optimal performance. Trust KOHLER GENUINE Parts to enhance the longevity and reliability of your fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.