Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Panel Wall Clip Kit

  • Mfr # 1479344-CP

  • Zoro # G608589911


product price: $71.45
/ea

Key Features

Length (In.)
8.813 in
Width
4.875 in
Height
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1479344-CP
Zoro #
G608589911
UPC #
885612996855
Country of Origin
Unknown

Dimensions

Length (In.)
8.813 in
Width
4.875 in
Height
2.875 in

Details

Finish
Polished Chrome

Description

Fixed Panel Wall Clip Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.