Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushometer Bowl, Wall-mount, Top spud

  • Mfr # 84325-0

  • Zoro # G616267139


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Collection
Kingston(TM) Ultra
Manufacturers Warranty Length
1 yr Limited
Gallons per Flush
1 gpf, 1.1 gpf, 1.28 gpf, 1.6 gpf
Includes
Bowl
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84325-0
Zoro #
G616267139
UPC #
885612737373
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
1 yr Limited
Overall Length
13 1/2 in
Spud Connection Size
1 1/2 in
Trapway Diameter
2 1/8 in
Rim Height
5 7/8 in
Water Surface Width
8 1/4 in
Overall Depth
26 in
Overall Width
15 3/4 in
Water Surface Length
11 in

Details

Collection
Kingston(TM) Ultra
Gallons per Flush
1 gpf, 1.1 gpf, 1.28 gpf, 1.6 gpf
Includes
Bowl
Color
White
Standards
EPA Criteria WaterSense, UL Listed
Rough-In
7 1/2 in
Item
Toilet Bowl
Flushing Method
Siphon Jet
Spud Location
Top
ADA Compliant
ADA Compliant
Product Type
Toilet Bowl
Features
Cast on Putty Plate Resists Breakage, Improved Flush for Toilet Seat Cover Removal, New Design Eliminates Gas Leaks Splashing and Paper Shredding, Reengineered for Strong Flush Performance in Buildings with Lower Water Pressure or Flow
Series
Kingston(TM) Ultra

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.