Shop ZURN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wall-Hung Siphon-Jet Toilet Bowl, Concealed Back Spud, Elongated, Zurnshield, White Vitreous China
- Mfr # Z5617-BWL
- Zoro # G513332213
product price:
$
230.99
/ea
Key Features
Gallons per Flush
1.1 gal
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z5617-BWL
- Zoro #
- G513332213
- UPC #
- 670240407329
- Country of Origin
- China
- Gallons per Flush
- 1.1 gal
- Color
- White
- Bowl Shape
- Elongated
- Material
- Vitreous China
- Mounting Style
- Wall Mount
- Finish
- ZurnSHIELD
Dimensions
- Width
- 24.75 in
- Bowl Depth
- 17 in
Description
- Wall-hung toilet keeps floor clear
- Siphon-jet design increases flushing power
- 2 1/8 trapway improves flush performance
- Durable vitreous china resists stains and scratches
- ZurnSHIELD Glaze minimizes the need for cleaning
- Elongated toilet for user comfort and a touch of style
- 1 1⁄2 concealed back spud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.