This item is Discontinued.

Kohler Forte 1-Handle Pull-Out Sprayer Kitchen Faucet with MasterClean Spray Face in Vibrant Brushed Nickel K-10433-BN

Forte 1-Handle Pull-Out Sprayer Kitchen Faucet with MasterClean Spray Face in Vibrant Brushed Nickel (Discontinued)

  • Mfr # K-10433-BN
  • Zoro # G410070089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-10433-BN
Zoro #
G410070089
UPC #
650531224774
Country of Origin
United States

Description

This single-handle, pull-out sprayer faucet will be a versatile addition to your kitchen. Crafted with fluid design lines and a high-arc, pullout spout, it is convenient for washing bulky items. The faucet includes a single-lever handle so you can choose your ideal temperature. Included escutcheon covers the base of the faucet for a complete, refined look. Flexible supply lines simplify installation, and the quiet nylon hose resists kinking. This kitchen faucet is suitable for one, two or three-hole installation.Sleek, refined design will complement your modern kitchen decor perfectlyKOHLER ceramic disk valves exceed industry longevity standards 2-times for a lifetime of durable performancePremium material construction for durability and reliabilityKOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2-timesFeatures MasterClean spray face that resists mineral buildup and is easy-to-cleanFlexible supply lines simplify installationOptimal height and reach provides great clearance beneath the spoutNylon hose for smooth and quiet operation, no kinkingBall joint swivel head for easy operationSide-to-side diverter for easy operation10 in. escutcheon plate for 3-hole installationLow-flow aerator option availableDeck plate optional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.